Zoro Homepage

100BASE-FX SFP TRANSCEIVER FOR D-LINK - DEM-211

  • Mfr # DEM-211-AX

  • Zoro # G510925036


product price: $39.15
/ea

Key Features

Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Fast Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) LC 100BASE-FX Network
Fiber Optic Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEM-211-AX
Zoro #
G510925036
UPC #
845282079425
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Fast Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) LC 100BASE-FX Network
Fiber Optic Mode
Multi-mode
Number of Ports
1
Media Type Supported
Optical Fiber
Item
SFP Transceiver
Compatibility
MSA Compliant
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.