100Base-Fx Sfp Transceiver For Extreme No 10067
- Mfr # 10067-AX
- Zoro # G3392351
product price:Â
$
41.49
/ea
Key Features
Standards
MSA Compliant
Features
Environmentally Friendly
Height
1/2 in
Width
1/2 in
Depth
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10067-AX
- Zoro #
- G3392351
- UPC #
- 845282076431
- Country of Origin
- Unknown
Dimensions
- Height
- 1/2 in
- Width
- 1/2 in
- Depth
- 2.2 in
Details
- Standards
- MSA Compliant
- Features
- Environmentally Friendly
- Single Mode/Multi-Mode
- Multi-Mode
- Connector Type
- LC
- Ethernet Technology
- Fast Ethernet
- Interface Details
- 1 x LC 100BASE-FX Network
- Media Type Supported
- Optical Fiber
- Total Number of Ports
- 1
- Type
- SFP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.