100Base-Fx Sfp Transceiver For Hirschmann - M-Fast Sfp-Mm/Lc

  • Mfr # M-FAST-SFP-MM/LC-AX
  • Zoro # G3560981
product price: 
$
66.65
/ea

Key Features

Application
Optical Network
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
100Base-FX
Interfaces/Ports Details
(1) 100Base-FX Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-FAST-SFP-MM/LC-AX
Zoro #
G3560981
UPC #
841280166716
Country of Origin
Unknown

Details

Application
Optical Network
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
100Base-FX
Interfaces/Ports Details
(1) 100Base-FX Network
Compatibility
MSA Compliant
Item
SFP Module
Ethernet Technology
Fast Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews