100Base-Fx Sfp Transceiver For Hirschmann - M-Fast Sfp-Sm/Lc Eec

  • Mfr # M-FAST-SFP-SM/LC-EEC-AX
  • Zoro # G3589946
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Network Technology
100Base-FX
Number of Ports
1
Interfaces/Ports Details
(1) 100Base-FX Network
Ethernet Technology
Fast Ethernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-FAST-SFP-SM/LC-EEC-AX
Zoro #
G3589946
UPC #
841280167423
Country of Origin
Unknown
Application
Data Networking
Item
SFP Module
Network Technology
100Base-FX
Number of Ports
1
Interfaces/Ports Details
(1) 100Base-FX Network
Ethernet Technology
Fast Ethernet
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews