100Base-Fx Sfp Transceiver For Hp - J9054C

  • Mfr # J9054C-AX
  • Zoro # G0938267
product price: 
$
84.65
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Interfaces/Ports Details
(1) LC 100BASE-FX Network
Network Technology
100BASE-FX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J9054C-AX
Zoro #
G0938267
UPC #
845282069631
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Interfaces/Ports Details
(1) LC 100BASE-FX Network
Item
SFP
Network Technology
100BASE-FX
Ethernet Technology
Fast Ethernet
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Compatibility
Connector Type
LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews