100Base-Fx Sfp Transceiver For Ruggedcom - Sfp1121-1Fx2

  • Mfr # SFP1121-1FX2-AX
  • Zoro # G3501807
product price: 
$
78.15
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Number of Ports
1
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFP1121-1FX2-AX
Zoro #
G3501807
UPC #
841280136382
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 100Base-FX Network
Compatibility
MSA Compliant
Connector Type
LC
Ethernet Technology
Fast Ethernet
Network Technology
100Base-FX
Item
SFP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews