Shop AXIOM
See all product information
Create Account
100Base-Fx Sfp Transceiver - Sfp-100Fe-Fx - Taa Compliant
- Mfr # AXG95665
- Zoro # G3521066
product price:Â
$
94.45
/ea
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Features
Environmentally Friendly
Connector Type
LC
Interfaces/Ports Details
(1) LC 100Base-FX Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG95665
- Zoro #
- G3521066
- UPC #
- 8412801008789
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Standards
- TAA Compliant
- Features
- Environmentally Friendly
- Connector Type
- LC
- Interfaces/Ports Details
- (1) LC 100Base-FX Network
- Ethernet Technology
- Fast Ethernet
- Item
- SFP
- Compatibility
- MSA Compliant
- Number of Ports
- 1
- Max. Distance Supported
- 6561.68 ft
- Network Technology
- 100Base-FX
- Max. Data Transfer Rate
- 100 Mbit/s
- Media Type Supported
- Optical Fiber
- Fiber Optic Cable Standard
- 1310 nm
- Fiber Optic Mode
- Multi-mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.