100BASE-LX SFP FOR CISCO
Mfr # GLC-FE-100LX48-AX
Zoro # G710924853
product price: $3,702.99
/ea
Free Shipping & Returns
Key Features
Network Technology
100Base-LX
Compatibility
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 100Base-LX Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-FE-100LX48-AX
Zoro #
G710924853
UPC #
840177841941
Country of Origin
China
Details
Network Technology
100Base-LX
Compatibility
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 100Base-LX Network
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Transceiver
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Application
Optical Network
Ethernet Technology
Fast Ethernet
Fiber Optic Mode
Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.