100BASE-LX SFP TRANSCEIVER FOR JUNIPER NETWORKS
Mfr # AXG93900
Zoro # G710925034
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
100Base-LX
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG93900
Zoro #
G710925034
UPC #
-
Country of Origin
United States
Details
Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
100Base-LX
Application
Optical Network
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Compatibility
MSA Compliant
Item
SFP Transceiver
Interfaces/Ports Details
(1) LC 100Base-LX Network
Ethernet Technology
Fast Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.