Shop AXIOM
See all product information
Create Account
100Base-T Sfp Transceiver For Cisco - Glc-Fe-T-I
- Mfr # GLC-FE-T-I-AX
- Zoro # G0941487
product price:Â
$
90.15
/ea
Key Features
Application
Data Networking
Features
Environmentally Friendly
Standards
MSA Compliant
Media Type Supported
Twisted Pair
Network Technology
100Base-TX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLC-FE-T-I-AX
- Zoro #
- G0941487
- UPC #
- 841280152337
- Country of Origin
- Unknown
- Application
- Data Networking
- Features
- Environmentally Friendly
- Standards
- MSA Compliant
- Item
- Transceiver
- Media Type Supported
- Twisted Pair
- Network Technology
- 100Base-TX
- Total Number of Ports
- 1
- Connector Type
- RJ-45
- Ethernet Technology
- Fast Ethernet
- Interface Details
- 1 x RJ-45 100Base-TX LAN
- Type
- SFP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.