Shop AXIOM
See all product information
Create Account
100Ft Cat6 Cable (Gray) - Taa
- Mfr # AXG94257
- Zoro # G0836146
product price:Â
$
85.79
/ea
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
100 ft
Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94257
- Zoro #
- G0836146
- UPC #
- 841280130618
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Gray
- Wire Gauge
- 24 AWG
- Standards
- TAA Compliant
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Non-booted
- Solid / Stranded
- Stranded
- For Use With
- Network Device
- Contact Plating
- Gold