100Ft Cat6 Shielded Cable (Red)
- Mfr # C6MBSFTPR100-AX
- Zoro # G9483524
product price:Â
$
65.99
/ea
Key Features
End 2 Connection Type
RJ-45
End 2 Gender
Male
Wire Size
26 AWG
Cable Jacket Color
Red
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6MBSFTPR100-AX
- Zoro #
- G9483524
- UPC #
- 841280156007
- Country of Origin
- Unknown
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Cable Jacket Color
- Red
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- Item
- Network Cable
- End 1 Gender
- Male
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 100 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.