Shop AXIOM
See all product information
Create Account
100Ft Cat6A 650Mhz S/Ftp Shielded Patch Cable Molded Boot (Gray)
- Mfr # C6AMBSFTPG1C-AX
- Zoro # G9398745
product price:Â
$
97.69
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Length - Patch Cord
100 ft
Transmission Speed
10 Gbps
Cable Type
Category 6a
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6AMBSFTPG1C-AX
- Zoro #
- G9398745
- UPC #
- 841280146206
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Cable Type
- Category 6a
- Color
- Gray
- Features
- Environmentally Friendly
- Shielded
- Yes
- Wire Gauge
- 26 AWG
- Item - Data Cable
- Patch Cable
- For Use With
- Network Device
- Connector Plating
- Gold
- Cable Jacket Color
- Gray
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Performance Category
- Category 6a
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 100 ft
- Wire Size
- 26 AWG
- Cable Length
- 100 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.