100FT CAT6A SNAGLESS SHIELDED (S/FTP) PATCH CABLE - BLACK
- Mfr # C6AMBSFTPK1C-AX
- Zoro # G123959879
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Cable Jacket Color
Black
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
End 1 Connection Type
RJ-45
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6AMBSFTPK1C-AX
- Zoro #
- G123959879
- UPC #
- -
- Country of Origin
- China
- Cable Jacket Color
- Black
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- NEC Article and Type
- CM
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
Dimensions
- Cable Length
- 100 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.