100G DP QSFP28 NETWORK ADAPTER
Mfr # MCX456A-ECAT-AX
Zoro # G510873436
product price: $1,372.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Includes
100Gbs PCIe 3.0 x16 Fiber Network Adapter Full Height Mounting Bracket Half Height Mounting Bracket
Media Type Supported
Optical Fiber
Device Supported
Server
Application
Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCX456A-ECAT-AX
Zoro #
G510873436
UPC #
-
Country of Origin
China
Dimensions
Bracket Height
Full Height/Half Height
Details
Item
100Gigabit Ethernet Card
Mounting
Plug-in Card
Includes
100Gbs PCIe 3.0 x16 Fiber Network Adapter Full Height Mounting Bracket Half Height Mounting Bracket
Media Type Supported
Optical Fiber
Device Supported
Server
Application
Network
Expansion Slot Type
QSFP28
Chipset Manufacturer
Xilinx
Features
Host Interface
PCI Express 3.0 x16
Network Technology
100GBase-X
Chipset Model
Ultrascale+16nm VU3P
Number of Expansion Slots
2
Max. Data Transfer Rate
100 Gbit/s
Network Standard
100GBase-X
Total Number of Expansion Slots
2
Form Factor
Plug-in Card
Maximum Data Transfer Rate
100-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.