100G DP QSFP28 NETWORK ADAPTER
Mfr # MCX516A-CCAT-AX
Zoro # G010873516
product price: $1,358.99
/ea
Free Shipping & Returns
Key Features
Includes
100Gigabit Ethernet CardFull Height and Half Height Mounting Brackets
Mounting
Plug-in Card
Chipset Model
Ultrascale+16nm VU3P
Number of Expansion Slots
2
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCX516A-CCAT-AX
Zoro #
G010873516
UPC #
-
Country of Origin
China
Details
Item
100Gigabit Ethernet Card
Includes
100Gigabit Ethernet CardFull Height and Half Height Mounting Brackets
Mounting
Plug-in Card
Chipset Model
Ultrascale+16nm VU3P
Number of Expansion Slots
2
Media Type Supported
Optical Fiber
Network Technology
100GBase-X
Application
Network
Chipset Manufacturer
Xilinx
Host Interface
PCI Express 3.0 x16
Expansion Slot Type
QSFP28
Device Supported
Server
Max. Data Transfer Rate
100 Gbit/s
Form Factor
Plug-in Card
Network Standard
100GBase-X
Maximum Data Transfer Rate
100-Gbit/s
Total Number of Expansion Slots
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.