Zoro Homepage

100G DP QSFP28 NETWORK ADAPTER

  • Mfr # MCX556A-EDAT-AX

  • Zoro # G521705863


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Plug-in Card
Host Interface
PCI Express 4.0 x16
Media Type Supported
Optical Fiber
Total Number of Expansion Slots
2
Maximum Data Transfer Rate
100-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCX556A-EDAT-AX
Zoro #
G521705863
UPC #
198105019703
Country of Origin
Multiple

Dimensions

Bracket Height
Full Height and Half Height

Details

Form Factor
Plug-in Card
Host Interface
PCI Express 4.0 x16
Media Type Supported
Optical Fiber
Total Number of Expansion Slots
2
Maximum Data Transfer Rate
100-Gbit/s
Features
Single Root I/O Virtualization (SR-IOV), Data Plane Development Kit (DPDK)
Item
100Gigabit Ethernet Card
Network Standard
100GBase-X
Device Supported
Server
Expansion Slot Type
QSFP28

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.