100G DP QSFP28 NETWORK ADAPTER
Mfr # PCIE4-2Q28CX6-AX
Zoro # G122445502
product price: $1,349.99
/ea
Free Shipping & Returns
Key Features
Expansion Slot Type
QSFP28
Includes
100Gbs Dual Port QSFP28 PCIe 4.0 x16 NIC CardFull Height and Half Height Mounting Brackets
Maximum Data Transfer Rate
100-Gbit/s
Form Factor
Plug-in Card
Interfaces/Ports Details
2 x 100GBase-X Expansion Slot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCIE4-2Q28CX6-AX
Zoro #
G122445502
UPC #
198105032832
Country of Origin
China
Dimensions
Bracket Height
Full Height and Half Height
Details
Expansion Slot Type
QSFP28
Includes
100Gbs Dual Port QSFP28 PCIe 4.0 x16 NIC CardFull Height and Half Height Mounting Brackets
Maximum Data Transfer Rate
100-Gbit/s
Form Factor
Plug-in Card
Interfaces/Ports Details
2 x 100GBase-X Expansion Slot
Media Type Supported
Optical Fiber
Host Interface
PCI Express 4.0 x16
Network Standard
100GBase-X
Total Number of Expansion Slots
2
Item
100Gigabit Ethernet Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.