100G DP QSFP28 NETWORK ADAPTER TAA
Mfr # AXG100812
Zoro # G521707850
product price: $1,819.99
/ea
Free Shipping & Returns
Key Features
Width
0.8 in
Height
6.8 in
Expansion Slot Type
QSFP28
Media Type Supported
Optical Fiber
Form Factor
Plug-in Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG100812
Zoro #
G521707850
UPC #
198105023380
Country of Origin
Multiple
Dimensions
Width
0.8 in
Height
6.8 in
Details
Expansion Slot Type
QSFP28
Media Type Supported
Optical Fiber
Form Factor
Plug-in Card
Device Supported
Server
Network Standard
100GBase-X
Maximum Data Transfer Rate
100-Gbit/s
Item
100Gigabit Ethernet Card
Features
Data Plane Development Kit (DPDK), iWARP Support, RDMA Support, Single Root I/O Virtualization (SR-IOV)
Operating System Compatibility
Includes
100Gbs Dual Port QSFP28 PCIe 4.0 x16 NIC Card - AXG100812 - TAA CompliantFull Height and Half Height Mounting Brackets
Host Interface
PCI Express 4.0 x16
Total Number of Expansion Slots
2
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.