100G SP QSFP28 NETWORK ADAPTER
Mfr # PCIE4-1QSFP28-AX
Zoro # G710873687
product price: $1,241.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Operating System
FreeBSD 11.x
Includes
100Gigabit Ethernet Card Full Height and Half Height Mounting Brackets
Host Interface
PCI Express 4.0 x16
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCIE4-1QSFP28-AX
Zoro #
G710873687
UPC #
840177849596
Country of Origin
China
Dimensions
Height
6.8 in
Width
0.8 in
Details
Item
100Gigabit Ethernet Card
Mounting
Plug-in Card
Operating System
FreeBSD 11.x
Includes
100Gigabit Ethernet Card Full Height and Half Height Mounting Brackets
Host Interface
PCI Express 4.0 x16
Media Type Supported
Optical Fiber
Application
Data Center
Expansion Slot Type
QSFP28
Number of Expansion Slots
1
Device Supported
Server
Chipset Model
Ultrascale+16nm VU3P
Chipset Manufacturer
Xilinx
Network Technology
100GBase-X
Max. Data Transfer Rate
100 Gbit/s
Operating System Compatibility
Red Hat Enterprise Linux 7, FreeBSD 11.x, Ubuntu 16.x, CentOS, Windows Server 2019, Windows Server 2016, FreeBSD 12.x
Total Number of Expansion Slots
1
Maximum Data Transfer Rate
100-Gbit/s
Network Standard
100GBase-X
Form Factor
Plug-in Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.