100Gbase-Aoc Qsfp28 Active Optical Cable Arista Compatible 3M
- Mfr # AOC-Q-Q-100G-3M-AX
- Zoro # G9586406
product price:Â
$
907.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Connector Type
QSFP28 Network - Male; QSFP28 Network - Male
Bandwidth - Fiber Optic Cable
100 Gbps
Features
Active Optical Technology (AOT)
Item - Data Cable
Network Cable
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AOC-Q-Q-100G-3M-AX
- Zoro #
- G9586406
- UPC #
- 841280168284
- Country of Origin
- Unknown
Dimensions
- Bandwidth - Fiber Optic Cable
- 100 Gbps
- Length - Patch Cord
- 9.84 ft
Details
- Fiber Optic Connector Type
- QSFP28 Network - Male; QSFP28 Network - Male
- Features
- Active Optical Technology (AOT)
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.