100GBASE-AOC QSFP28 TO 4 SFP28 ACTIVE OPTICAL CABLE HP COMPATIBLE 7
Mfr # 845420-B21-AX
Zoro # G510873603
product price: $2,137.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Data Transfer Rate
100-Gbit/s
Connector on Second End Details
4 x SFP28 Network
Features
AOC Technology
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
845420-B21-AX
Zoro #
G510873603
UPC #
840177863332
Country of Origin
China
Dimensions
Cable Length
22.97 ft
Details
Item
Network Cable
Cable Type
Fiber Optic
Data Transfer Rate
100-Gbit/s
Connector on Second End Details
4 x SFP28 Network
Features
AOC Technology
Device Supported
Network Device
Connector on First End Details
1 x QSFP28 Network
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Connector Type on Second End
SFP28 Network
Connector Type on First End
QSFP28 Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.