Zoro Homepage

100GBASE-BIDI QSFP28 FOR DELL

  • Mfr # 407-BBYM-AX

  • Zoro # G510925104


product price: $1,271.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Application
Optical Network
Fiber Optic Mode
Multi-mode
Network Technology
100GBase-SR BiDi
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BBYM-AX
Zoro #
G510925104
UPC #
840177899416
Country of Origin
China

Details

Item
QSFP28 Transceiver
Compatibility
MSA Compliant
Application
Optical Network
Fiber Optic Mode
Multi-mode
Network Technology
100GBase-SR BiDi
Number of Ports
1
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.10 km
Interfaces/Ports Details
(1) LC Duplex 100GBase-SR-BiDi Network
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.