Shop AXIOM
See all product information
Create Account
100Gbase-Cr4 Qsfp28 Passive Dac Cable For Intel 2M - 100Cqqh2620
- Mfr # 100CQQH2620-AX
- Zoro # G9524955
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Cable Length
6.56 ft
Features
Passive
Data Transfer Rate
100 Gbit/s
Connector on First End Details
(1) QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100CQQH2620-AX
- Zoro #
- G9524955
- UPC #
- 841280151972
- Country of Origin
- Unknown
- Cable Type
- Twinaxial
- Item
- Network Cable
- Features
- Passive
- Data Transfer Rate
- 100 Gbit/s
- Connector on First End Details
- (1) QSFP28 Network
- Connector on Second End Details
- (1) QSFP28 Network
- Device Supported
- Network Device, Router, Switch
Dimensions
- Cable Length
- 6.56 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.