Shop AXIOM
See all product information
Create Account
100Gbase-Cr4 Qsfp28 Passive Dac Cable For Intel 3M - 100Cqqh2630
- Mfr # 100CQQH2630-AX
- Zoro # G9524690
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Cable Length
9.84 ft
Features
Passive
Connector Type on Second End
QSFP28 Network
Connector Type on First End
QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100CQQH2630-AX
- Zoro #
- G9524690
- UPC #
- 841280151989
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 9.84 ft
Details
- Cable Type
- Twinaxial
- Item
- Network Cable
- Features
- Passive
- Connector Type on Second End
- QSFP28 Network
- Connector Type on First End
- QSFP28 Network
- Data Transfer Rate
- 100 Gbps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.