100Gbase-Cr4 Qsfp28 Passive Dac Cable Juniper Compatible 5M
- Mfr # JNP-100G-DAC-5M-AX
- Zoro # G9708714
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
16.40 ft
Features
Passive
Wire Gauge
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JNP-100G-DAC-5M-AX
- Zoro #
- G9708714
- UPC #
- 841280177927
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 16.40 ft
Details
- Cable Type
- Twinaxial
- Standards
- TAA Compliant
- Item
- Network Cable
- Features
- Passive
- Wire Gauge
- 24 AWG
- Connector Type on Second End
- QSFP28 Network
- Connector Type on First End
- QSFP28 Network
- Data Transfer Rate
- 100 Gbps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.