Shop AXIOM
See all product information
Create Account
100Gbase-Cr4 Qsfp28 Passive Dac Cable Ruckus Compatible 3M
- Mfr # E100G-QSFP-QSFP-P-0301-AX
- Zoro # G9907749
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Cable Type
QSFP28
Data Transfer Speed
100 Gbps
Material
Copper
Cable Length
9.84 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E100G-QSFP-QSFP-P-0301-AX
- Zoro #
- G9907749
- UPC #
- 841280187346
- Country of Origin
- Unknown
- Cable Type
- QSFP28
- Item
- Network Cable
- Data Transfer Speed
- 100 Gbps
- Material
- Copper
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.