100Gbase-Cr4 Qsfp28 To 4 Sfp28 Passive Dac Brocade Compatible 5M
- Mfr # 100G-QSFP-4SFP-P-0501-AX
- Zoro # G0113396
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Direct Attach
Standards
MSA Compliant
Color
Black
Length
16.4 ft
Connectivity Technology
Twinaxial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100G-QSFP-4SFP-P-0501-AX
- Zoro #
- G0113396
- UPC #
- 841280196263
- Country of Origin
- Unknown
Dimensions
- Length
- 16.4 ft
Details
- Cable Type
- Direct Attach
- Standards
- MSA Compliant
- Color
- Black
- Connectivity Technology
- Twinaxial
- Connector Type on Second End
- SFP28 - Male
- Connector Type on First End
- QSFP28 - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.