Shop AXIOM
See all product information
Create Account
100Gbase-Cr4 Qsfp28 To 4 Sfp28 Passive Dac Juniper Compatible 3M
- Mfr # JNP-100G-4X25G-3M-AX
- Zoro # G9586686
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Cable Length
9.84 ft
Features
Passive; Environmentally Friendly
Connector on First End Details
QSFP28 Network
Wire Gauge
30 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JNP-100G-4X25G-3M-AX
- Zoro #
- G9586686
- UPC #
- 841280172823
- Country of Origin
- Unknown
- Cable Type
- Twinaxial
- Item
- Network Cable
- Features
- Passive; Environmentally Friendly
- Connector on First End Details
- QSFP28 Network
- Wire Gauge
- 30 AWG
- Connector on Second End Details
- (4) SFP28 Network
- Device Supported
- Network Device
- Data Transfer Rate
- 100 Gbit/s
Dimensions
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.