Shop AXIOM
See all product information
Create Account
100GBASE-CR4 QSFP28 TO 4 SFP28 PASSIVE DAC NVIDIA COMPATIBLE 3M
- Mfr # MCP7F00-A003R26N-AX
- Zoro # G823960885
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
For Use With
Router
Jacket Material
Copper
End 2 Connection Type
SFP28 Network
End 1 Connection Type
QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP7F00-A003R26N-AX
- Zoro #
- G823960885
- UPC #
- -
- Country of Origin
- Multiple
- For Use With
- Router
- Jacket Material
- Copper
- End 2 Connection Type
- SFP28 Network
- Item
- Network Cable
- End 1 Connection Type
- QSFP28 Network
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.