100GBASE CWDM4 QSFP28 TRANSCEIVER FOR ARISTA QSFP 100G CWDM4 TAA COMPLIAN

  • Mfr # AXG98783

  • Zoro # G210925275


product price:  $826.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Number of Ports
1
Standards
TAA Compliant
Application
Optical Network
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXG98783
Zoro #
G210925275
UPC #
840177855856
Country of Origin
Taiwan, Province of China

Details

Media Type Supported
Optical Fiber
Number of Ports
1
Standards
TAA Compliant
Item
QSFP28 Module
Application
Optical Network
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-CWDM4
Interfaces/Ports Details
(1) 100GBase-CWDM4 Network
Compatibility
MSA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.