100GBASE-CWDM4 QSFP28 TRANSCEIVER FOR ARUBA - R0Z30A

  • Mfr # R0Z30A-AX

  • Zoro # G310925052


product price: $1,509.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network
Connector Type
LC
Network Technology
100GBase-CWDM4
Application
Data Networking
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0Z30A-AX
Zoro #
G310925052
UPC #
840177854408
Country of Origin
China

Details

Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network
Connector Type
LC
Network Technology
100GBase-CWDM4
Application
Data Networking
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Number of Ports
1
Item
QSFP28 Transceiver
Ethernet Technology
100 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.