100GBASE-CWDM4 QSFP28 TRANSCEIVER FOR CISCO - QSFP-100G-SM-SR - TAA COMPLIANT

  • Mfr # AXG97852

  • Zoro # G410924658


product price:  $581.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG97852
Zoro #
G410924658
UPC #
840177818332
Country of Origin
Taiwan, Province of China

Details

Application
Optical Network
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Item
QSFP28 Transceiver
Number of Ports
1
Network Technology
100GBase-CWDM4
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.