100GBASE-CWDM4 QSFP28 TRANSCEIVER FOR JUNIPER - QSFP-100GBASE-CWD

  • Mfr # JNP-QSFP-100G-CWDM-AX

  • Zoro # G910924776


product price:  $1,120.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
100GBase-CWDM4
Interfaces/Ports Details
(1) LC 100GBASE-CWDM4 Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JNP-QSFP-100G-CWDM-AX
Zoro #
G910924776
UPC #
840177852206
Country of Origin
China

Details

Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
100GBase-CWDM4
Interfaces/Ports Details
(1) LC 100GBASE-CWDM4 Network
Item
QSFP28 Transceiver
Number of Ports
1
Application
Optical Network
Fiber Optic Mode
Single-mode
Ethernet Technology
100 Gigabit Ethernet
Compatibility
Routers, Switches, MSA Compliant .
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
2 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.