Shop AXIOM
See all product information
Create Account
100GBASE-CWDM4 QSFP28 TRANSCEIVER FOR PALO ALTO-PAN-QSFP28-100GBASE-CWDM4
- Mfr # PAN-QSFP28-100GBASE-CWDM4-AX
- Zoro # G010924904
product price:Â
$
1,420.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Max. Distance Supported
2 km
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 100GBASE-CWDM4 Network
Compatibility
Routers, Switches, MSA Compliant .
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAN-QSFP28-100GBASE-CWDM4-AX
- Zoro #
- G010924904
- UPC #
- 840177842702
- Country of Origin
- China
- Number of Ports
- 1
- Max. Distance Supported
- 2 km
- Green Environmental Attribute
- Environmentally Friendly
- Interfaces/Ports Details
- (1) LC 100GBASE-CWDM4 Network
- Compatibility
- Routers, Switches, MSA Compliant .
- Ethernet Technology
- 100 Gigabit Ethernet
- Connector Type
- LC
- Fiber Optic Mode
- Single-mode
- Application
- Data Networking
- Network Technology
- 100GBase-CWDM4
- Item
- QSFP28 Transceiver
- Media Type Supported
- Optical Fiber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.