100GBASE-CWDM4 QSFP28 TRANSCEIVER FOR RUCKUS - E100G-QSFP28-CWDM4-2KM

  • Mfr # E100G-QSFP28-CWDM4-2KM-AX

  • Zoro # G410925228


product price:  $1,057.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
100 Gigabit Ethernet
Number of Ports
1
Application
Optical Network
Network Technology
100GBase-CWDM4
Interfaces/Ports Details
(1) 100GBase-CWDM4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E100G-QSFP28-CWDM4-2KM-AX
Zoro #
G410925228
UPC #
841280187322
Country of Origin
China

Details

Ethernet Technology
100 Gigabit Ethernet
Number of Ports
1
Application
Optical Network
Network Technology
100GBase-CWDM4
Interfaces/Ports Details
(1) 100GBase-CWDM4 Network
Media Type Supported
Optical Fiber
Item
QSFP28 Module
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.