100GBASE-DR QSFP28 TRANSCEIVER FOR CISCO - QSFP-100G-DR-S - TAA COMPLIANT
Mfr # AXG100860
Zoro # G910924783
product price: $576.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 100GBase-DR Network
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG100860
Zoro #
G910924783
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 100GBase-DR Network
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Item
QSFP28 Transceiver
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Connector Type
LC
Application
Data Networking
Standards
TAA Compliant
Network Technology
100GBase-DR
Max. Distance Supported
0.50 km
Ethernet Technology
100 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.