Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100GBASE-ER4 QSFP28 FOR ARISTA

  • Mfr # QSFP-100G-ER4-AX

  • Zoro # G610925257


product price: $5,551.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Network Technology
100GBase-ER4
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100G-ER4-AX
Zoro #
G610925257
UPC #
840177887222
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Network Technology
100GBase-ER4
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 100GBase-ER4 Network
Item
QSFP28 Transceiver
Max. Distance Supported
40 km
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Number of Ports
1
Connector Type
LC
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.