100GBASE-ER4 QSFP28 FOR JUNIPER
Mfr # JNP-QSFP-100G-ER4-AX
Zoro # G310925229
product price: $5,072.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Media Type Supported
Optical Fiber
Application
Data Networking
Ethernet Technology
100 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNP-QSFP-100G-ER4-AX
Zoro #
G310925229
UPC #
840177887215
Country of Origin
China
Details
Connector Type
LC
Media Type Supported
Optical Fiber
Application
Data Networking
Ethernet Technology
100 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Network Technology
100GBase-ER4
Interfaces/Ports Details
(1) LC Duplex 100GBase-ER4 Network
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Number of Ports
1
Item
QSFP28 Transceiver
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Max. Distance Supported
40 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.