100GBASE-ER4L QSFP28 FOR ALCATEL
Mfr # 3HE11239AA-AX
Zoro # G310925182
product price: $5,144.99
/ea
Free Shipping & Returns
Key Features
Network Technology
100GBase-ER4L
Compatibility
MSA Compliant
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
40 km
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HE11239AA-AX
Zoro #
G310925182
UPC #
840177887116
Country of Origin
China
Details
Item
QSFP28 Transceiver
Network Technology
100GBase-ER4L
Compatibility
MSA Compliant
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
40 km
Connector Type
LC
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 100GBase-ER4L Network
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.