Zoro Homepage

100GBASE-ER4L QSFP28 FOR DELL

  • Mfr # 407-BBZX-AX

  • Zoro # G310925144


product price: $5,711.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC Duplex 100GBase-ER4L Network
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Network Technology
100GBase-ER4L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BBZX-AX
Zoro #
G310925144
UPC #
840177887123
Country of Origin
China

Details

Interfaces/Ports Details
(1) LC Duplex 100GBase-ER4L Network
Ethernet Technology
100 Gigabit Ethernet
Item
QSFP28 Transceiver
Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Network Technology
100GBase-ER4L
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Max. Distance Supported
40 km
Fiber Optic Mode
Single-mode
Application
Data Networking
Number of Ports
1
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.