100GBASE-ER4L QSFP28 FOR MELLANOX
Mfr # MMA1L10-CR-40-AX
Zoro # G110924767
product price: $3,717.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Connector Type
LC
Number of Ports
1
Max. Distance Supported
40 km
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMA1L10-CR-40-AX
Zoro #
G110924767
UPC #
840177888342
Country of Origin
China
Details
Application
Optical Network
Connector Type
LC
Number of Ports
1
Max. Distance Supported
40 km
Item
QSFP28 Transceiver
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Interfaces/Ports Details
(1) LC Duplex 100GBase-ER4L Network
Ethernet Technology
100 Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
100GBase-ER4L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.