100GBASE-ER4L QSFP28 FOR RUCKUS

  • Mfr # E100G-QSFP28-ER4L-AX

  • Zoro # G010925147


product price: $3,464.99
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
40 km
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 100GBase-ER4L Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100G-QSFP28-ER4L-AX
Zoro #
G010925147
UPC #
840177887130
Country of Origin
China

Details

Max. Distance Supported
40 km
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 100GBase-ER4L Network
Fiber Optic Mode
Single-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Item
QSFP28 Transceiver
Connector Type
LC
Network Technology
100GBase-ER4L
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.