100GBASE-ER4L QSFP28 TRANSCEIVER FOR JUNIPER - QSFP-100G-ER4
Mfr # QSFP-100G-ER4L-AX
Zoro # G710925065
product price:Â $2,331.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
40 km
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-100G-ER4L-AX
Zoro #
G710925065
UPC #
840177852312
Country of Origin
China
Details
Number of Ports
1
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
40 km
Compatibility
MSA Compliant
Ethernet Technology
100 Gigabit Ethernet
Item
QSFP28 Transceiver
Connector Type
LC
Interfaces/Ports Details
(1) LC 100GBase-ER4L Network
Fiber Optic Mode
Single-mode
Network Technology
100GBase-ER4L
Application
Optical Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.