Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100GBASE-ERL QSFP28 TRANSCEIVER FOR CISCO

  • Mfr # QSFP-100G-ERL-S-AX

  • Zoro # G110925153


product price: $3,245.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 100GBASE-ERL Network
Connector Type
LC
Fiber Optic Mode
Single-mode
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100G-ERL-S-AX
Zoro #
G110925153
UPC #
-
Country of Origin
China

Details

Item
QSFP28 Transceiver
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 100GBASE-ERL Network
Connector Type
LC
Fiber Optic Mode
Single-mode
Ethernet Technology
100 Gigabit Ethernet
Application
Optical Network
Max. Distance Supported
25 km
Number of Ports
1
Media Type Supported
Optical Fiber
Compatibility
Routers, Switches, MSA Compliant .
Network Technology
100GBase-ERL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.