100GBASE-ESR4 QSFP28 TRANSCEIVER FOR ARISTA - QSFP-100G-XSR
Mfr # QSFP-100G-XSR4-AX
Zoro # G210924889
product price:Â $611.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
100 Gigabit Ethernet
Compatibility
MSA Compliant
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-100G-XSR4-AX
Zoro #
G210924889
UPC #
840177851889
Country of Origin
China
Details
Ethernet Technology
100 Gigabit Ethernet
Compatibility
MSA Compliant
Item
QSFP28 Transceiver
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) MPO-12 100GBase-eSR4 Network
Connector Type
MPO-12
Application
Optical Network
Media Type Supported
Optical Fiber
Network Technology
100GBase-eSR4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.