100GBASE-ESR4 QSFP28 TRANSCEIVER FOR CISCO - QSFP-100G-ESR4-

  • Mfr # QSFP-100G-ESR4-S-AX

  • Zoro # G210924872


product price:  $721.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
MPO-12
Interfaces/Ports Details
(1) MPO-12 100GBase-eSR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-100G-ESR4-S-AX
Zoro #
G210924872
UPC #
840177851872
Country of Origin
China

Details

Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
MPO-12
Interfaces/Ports Details
(1) MPO-12 100GBase-eSR4 Network
Application
Data Networking
Network Technology
100GBase-eSR4
Fiber Optic Mode
Multi-mode
Ethernet Technology
100 Gigabit Ethernet
Number of Ports
1
Item
QSFP28 Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.