100GBASE-FR QSFP28 TRANSCEIVER FOR ARISTA - QSFP-100G-FR

  • Mfr # QSFP-100G-FR-AX

  • Zoro # G310925168


product price:  $936.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Application
Optical Network
Number of Ports
1
Network Technology
100GBase-FR
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-100G-FR-AX
Zoro #
G310925168
UPC #
840177843280
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Application
Optical Network
Number of Ports
1
Network Technology
100GBase-FR
Compatibility
MSA Compliant
Connector Type
LC
Item
QSFP28 Transceiver
Interfaces/Ports Details
(1) LC 100GBase-FR Network
Fiber Optic Mode
Single-mode
Ethernet Technology
100 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.