Zoro Homepage

100GBASE-FR QSFP28 TRANSCEIVER FOR DELL - 407-BCI

  • Mfr # 407-BCIG-AX

  • Zoro # G210925138


product price: $1,281.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Fiber Optic Mode
Single-mode
Ethernet Technology
100 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 100GBASE-FR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BCIG-AX
Zoro #
G210925138
UPC #
840177860393
Country of Origin
China

Details

Connector Type
LC
Fiber Optic Mode
Single-mode
Ethernet Technology
100 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 100GBASE-FR Network
Application
Data Networking
Number of Ports
1
Network Technology
100GBase-FR
Item
QSFP28 Transceiver
Compatibility
Routers, Switches, MSA Compliant .
Max. Distance Supported
2 km
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.