Zoro Homepage

100GBASE-FR QSFP28 TRANSCEIVER FOR DELL - 407-BCIF

  • Mfr # 407-BCIF-AX

  • Zoro # G510924664


product price: $1,336.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Ethernet Technology
100 Gigabit Ethernet
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BCIF-AX
Zoro #
G510924664
UPC #
840177857645
Country of Origin
China

Details

Fiber Optic Mode
Single-mode
Item
QSFP28 Transceiver
Ethernet Technology
100 Gigabit Ethernet
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
2 km
Interfaces/Ports Details
(1) LC 100GBASE-FR Network
Application
Optical Network
Compatibility
Routers, Switches, MSA Compliant .
Media Type Supported
Optical Fiber
Network Technology
100GBase-FR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.